Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 3/4" L, Plastic, 100 PK
Mfr # U63158.006.0001
Zoro # G4275397
product price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 9/64"
- Anchor Length 3/4"
- Thread Size #6 to #8
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63158.006.0001
- Zoro # G4275397
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 9/64" |
Anchor Length | 3/4" |
Thread Size | #6 to #8 |
Drill Bit Size | 3/16" |
Screw Size | #6 to #8 |
Anchor Size | #6 to #8 x 3/4 in |
Compatible Screw Length | 3/4 in |
Compatible Screw Size | #6 to #8 |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Wall Anchor Style | Conical |
Wall Anchor Type | Conical Plug Anchor |
Includes Screw | No |
System of Measurement | Inch |
Finish | Plain |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 3/4 in, Anchor Diameter 9/64 in, Thread Size #6 to #8, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6 to #8, Compatible Screw Length 3/4 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 3/16 in, Anchor Size #6 to #8 x 3/4 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 10 PK (U51000.031.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.008.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- Zoro Select Hollow Wall Anchors