Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Plastic, 20000 PK
Mfr # TLB81028GR20M
Zoro # G7140847
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Length 1"
- Thread Size #8 to #10
- Material Plastic
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TLB81028GR20M
- Zoro # G7140847
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #8 to #10 |
Drill Bit Size | 3/16" |
Screw Size | #8 to #10 |
Size | 8-10 x 7/8" |
Anchor Size | #8 to #10 x 7/8 in |
Compatible Screw Size | #8 to #10 |
Compatible Screw Length | 1 in |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Minimum Material Thickness | 1/8" |
Wall Anchor Style | Conical |
Wall Anchor Type | Conical Plug Anchor |
Type | Conical |
Grip Range | 1/8 to 1/2 in |
System of Measurement | Inch |
Maximum Material Thickness | 1/2 in |
Finish | Plain |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 in, Thread Size -, Compatible Screw Size #8 to #10, Compatible Screw Length 1 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 3/16 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/2 in, Anchor Size #8 to #10 x 7/8 in, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03288)
- MIDWEST FASTENER 3/8" x 3" x 5/32" 18-8 Stainless Steel Single Hole Clevis Pins 2PK (75824)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.006.0001)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- SPAX Screw Anchor, 4" L, Carbon Steel, 8 PK (4191670601002)
- Zoro Select Hollow Wall Anchors