Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Plastic, 20000 PK
Mfr # TLB101232G20M
Zoro # G6752401
original price:
$255.99
17% off
new price: $210.99
/pk 20000, $0.01/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 1/2"
- Anchor Length 1"
- Thread Size #10 to #12
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TLB101232G20M
- Zoro # G6752401
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1" |
Thread Size | #10 to #12 |
Drill Bit Size | 3/16 in |
Screw Length | 1 in |
Anchor Screw Thread Dia. | #10 to #12 |
Size | 10-12 x 1" |
Screw Size | #10 to #12 |
Anchor Size | #10 to #12 x 1 in |
Drill Size | 3/16 in |
Compatible Screw Size | #10 to #12 |
Compatible Screw Length | 1 in |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Minimum Material Thickness | 1/8 in |
Wall Anchor Style | Conical |
Type | Conical |
Grip Range | 1/8 to 1/2 in |
Anchor Material | Plastic |
Wall Anchor Type | Conical Plug Anchor |
Maximum Material Thickness | 1/2 in |
System of Measurement | Inch |
Finish | Plain |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 in, Thread Size -, Compatible Screw Size #10 to #12, Compatible Screw Length 1 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 3/16 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/2 in, Anchor Size #10 to #12 x 1 in, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- NEWPORT FASTENERS 3/8 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-FV)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (09605)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT Not Applicable Tension Strength, 1-5/16" L, Zamac Alloy, 2500 PK (B30532.000.0001)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30537.012.0225)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 100 PK (U30537.012.0175)
- ZORO SELECT 117 lbs Tension Strength, 3" L, Steel, 50 PK (U30537.025.0300)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- Zoro Select Hollow Wall Anchors