Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Plastic, 100 PK
Mfr # U63158.010.0001
Zoro # G3901414
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Length 1"
- Thread Size #10 to #12
- Material Plastic
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U63158.010.0001
- Zoro # G3901414
- UPC # 190735734414
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 to #12 |
Drill Bit Size | 1/4" |
Screw Size | #10 to #12 |
Anchor Size | #10 to #14 x 1 in |
Compatible Screw Size | #10 to #12 |
Compatible Screw Length | 1 in |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Wall Anchor Style | Conical |
Wall Anchor Type | Conical Plug Anchor |
Finish | Plain |
System of Measurement | Inch |
Includes Screw | No |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 in, Thread Size #10 to #12, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #10 to #12, Compatible Screw Length 1 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 1/4 in, Anchor Size #10 to #14 x 1 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-12N)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (39944)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12348.037.0001)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- BSC PREFERRED Conical Plug, 1" L, PVC Plastic, 100 PK (95482A112)
- Zoro Select Hollow Wall Anchors