Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1-3/8" L, Plastic, 50 PK
Mfr # U63158.014.0001
Zoro # G4271897
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 5/16"
- Anchor Length 1-3/8"
- Thread Size #14 to #16
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U63158.014.0001
- Zoro # G4271897
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 1-3/8" |
Thread Size | #14 to #16 |
Drill Bit Size | 5/16" |
Screw Size | #14 to #16 |
Anchor Size | #14 to #16 x 1-3/8 in |
Compatible Screw Length | 1 3/8 in |
Compatible Screw Size | #14 to #16 |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Wall Anchor Style | Conical |
Wall Anchor Type | Conical Plug Anchor |
System of Measurement | Inch |
Includes Screw | No |
Finish | Plain |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 3/8 in, Anchor Diameter 5/16 in, Thread Size #14 to #16, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #14 to #16, Compatible Screw Length 1 3/8 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 5/16 in, Anchor Size #14 to #16 x 1-3/8 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 25 PK (55139)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Nickel Steel Flat Head Phillips Drive, 20 PK (79333)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HS-1500SAEHZYBAGGR)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- ZORO SELECT FastMount Wall Anchor Kit, 1-53/64" L, Stainless Steel, 10 lbs Tension Strength (ZA0525-KIT)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- Zoro Select Hollow Wall Anchors