Shop All Wire Mesh Screens
Zoro Select
Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia
Mfr # 3014090
Zoro # G6223436
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Width 36 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3014090
- Zoro # G6223436
- UPC # 047888620005
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.018 in |
Opening Size | 0.049 in |
Overall Length | 100 ft |
Overall Width | 36 in |
Details
Item | Polyester Screen |
Screen Material | Vinyl Coated Polyester |
Open Area (%) | 45 % |
Open Area | 53 % |
Material | Polyester |
Mesh Type | Not Rated |
Coating | Vinyl |
Description
Polyester Screen, Material Polyester, Overall Length 100 ft, Overall Width 36 in, Wire Diameter 0.018 in, Mesh Type Not Rated, Open Area 53 Percent, Mesh Size 17 x 13, Opening Size 0.049 in, Mesh Size Range Medium, Coating Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (ZUSA-PU-163)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1" Dia. (BULK-PT-PC-24)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ADFORS Aluminum Black, 48" x 100FT (FCS9195-M)
- Zoro Select Wire Mesh Screens