Shop All Precision Knives and Blades
Zoro Select
Screen Spline Roller, 8-1/2 In, Wood/Steel
Mfr # 1XMK5
Zoro # G2151667
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Height 1 1/2 in
- Color Tan
- Hardware Not Included
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XMK5
- Zoro # G2151667
- UPC # 190735034002
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Overall Length | 8 1/2 in |
Height | 1 1/2 in |
Width | 1 1/16 in |
Length | 8 1/2 in |
Overall Height | 1 1/2 in |
Roller Width | 1/4 in |
Overall Width | 1 1/16 in |
Details
Item | Screen Spline Roller |
Color | Tan |
Hardware | Not Included |
Finish | Zinc Plated |
Closer Type | Heavy Duty |
Door Type | Screen Door |
Material | Steel, Wood |
ADA Compliant | No |
Projection | 1 1/2 in |
For Use With Door Type | Screen Door |
Product Type | Screen Spline Roller |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Screen Spline Roller, Door Type Screen Door, Length 8 1/2 in, Width 1 1/16 in, Height 1 1/2 in, Material Steel, Wood, Tan, Zinc Plated Finish, Closer Type Heavy Duty, Hardware Not Included, Roller Width 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4928CF)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- EXCEL BLADES #21 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (21)
- EXCEL BLADES Deluxe Retractable Hobby Blade Pen Knife Replacement Blade 2pcs., 12pk (20066)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- A2Z SCILAB Wooden handle Plaster Alignate Knife #12R (A2Z-ZR717)
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- FEIN Straight Curved Blades Supercut 1 3/8" W (63903109018)
- Zoro Select Knives, Cutters & Snips