Shop All Window Replacement Screens
Zoro Select
Screen, Fiberglass, 48 in.x100ft., Charcoal
Mfr # 1XMK4
Zoro # G2876115
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size 18 x 16
- Width 48 in
- Length 100 ft
- Wire Dia. 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMK4
- Zoro # G2876115
- UPC # 190735033999
- Country of Origin China
- Category Window Replacement Screens
Dimensions
Mesh Size | 18 x 16 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- HES Electronic Keyless Lock, Plastic (610-LM)
- STRYBUC Roto Multipoint (56-105SV)
- PHIFER Polyester 36 in. x 1000 ft. Insect Screening (5675780)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER WIRE 48 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3004167)
- PHIFER WIRE Screen Alum 30X100 Brite (3000730)
- PHIFER WIRE 36 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3003379)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3021497)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll (3040338)
- Zoro Select Window Replacement Screens