Shop All Wire Mesh Screens
Zoro Select
Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia
Mfr # 3001829
Zoro # G6180465
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 50 ft
- Wire Dia. 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001829
- Zoro # G6180465
- UPC # 047888396115
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 60 in |
Length | 50 ft |
Wire Dia. | 0.011 in |
Opening Size | 0.052 in |
Overall Length | 50 ft |
Overall Width | 5 ft |
Details
Item | Bronze Screen |
Screen Material | Bronze |
Color | Bronze |
Open Area (%) | 70 % |
Material | Bronze |
Open Area | 68 % |
Mesh Type | Not Rated |
Description
Bronze Screen, Material Bronze, Overall Length 50 ft, Overall Width 5 ft, Wire Diameter 0.011 in, Mesh Type Not Rated, Open Area 68 Percent, Mesh Size 18 x 14, Opening Size 0.052 in, Color Bronze, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1", 1/8", 0.125" (O1D186)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- Zoro Select Wire Mesh Screens