Shop All Hand & Bowl Scoops
Zoro Select
Scraper, Triangular, Poly
Mfr # F36820-0001
Zoro # G4767061
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in, 24.8 cm
- Color White
- Type Rigid/Chisel-edge/Triangular Blade Scraper
- Meets/Exceeds FDA Requirements for Direct Contact with Food, Drug and Cosmetics
- Overall Width 11.1 cm, 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36820-0001
- Zoro # G4767061
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 9 3/4 in, 24.8 cm |
Overall Width | 11.1 cm, 4 3/8 in |
Blade Width - Metric | 11.1 cm |
Handle Diameter - Metric | 25 mm |
Overall Width - Metric | 11.1 cm |
Blade Length - Metric | 11.5 cm |
Handle Length - Metric | 13.3 cm |
Overall Length - Metric | 24.8 cm |
Details
Item | Scraper |
Color | White |
Type | Rigid/Chisel-edge/Triangular Blade Scraper |
Meets/Exceeds | FDA Requirements for Direct Contact with Food, Drug and Cosmetics |
Material | Polypropylene |
Standards | FDA Compliant |
Features | Does Not Scratch, Edge May Be Resharpened, No Metal, Rigid |
Product Type | Scraper |
Sterile/Non-Sterile | Non-Sterile |
Number of Functional Sides | 2 |
Autoclavable | No |
Description
Scraper, Product Type Scraper, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 24.8 cm, Overall Width - Metric 11.1 cm, Handle Length - Metric 13.3 cm, Blade Width - Metric 11.1 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 11.5 cm, Features Does Not Scratch, Edge May Be Resharpened, No Metal, Rigid, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Deep Imp (CMMT16077)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- ZORO SELECT Scoop, Rounded, HDPE, 250mL, White, PK5 (208075-0250)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- Zoro Select Specialty Safety Tools