Shop All Hand & Bowl Scoops
Zoro Select
SCRAPER STIRRING PADDLES HDPE
Mfr # 107185
Zoro # G4768346
original price:
$53.59
10% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.62 cm, 3 in
- Color White
- Material HDPE
- Product Type Scraper
- Blade Length - Metric 15.24 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107185
- Zoro # G4768346
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7.62 cm, 3 in |
Blade Length - Metric | 15.24 cm |
Handle Length - Metric | 91.44 cm |
Handle Diameter - Metric | 2.54 cm |
Blade Width - Metric | 7.62 cm |
Overall Length - Metric | 106.68 cm |
Overall Width - Metric | 7.62 cm |
Details
Item | Stirring Paddle |
Color | White |
Material | HDPE |
Product Type | Scraper |
Autoclavable | No |
Number of Functional Sides | 1 |
Coating | Uncoated |
Sterile/Non-Sterile | Non-Sterile |
Description
Stirring Paddle, Product Type Scraper, Material HDPE, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 106.68 cm, Overall Width - Metric 7.62 cm, Handle Length - Metric 91.44 cm, Capacity - Metric Not Applicable, Blade Width - Metric 7.62 cm, Handle Diameter - Metric 2.54 cm, Blade Length - Metric 15.24 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28463RPB134040)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-7812)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-83 E-0700)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- ZORO SELECT Scoop, HDPE, 50mL (108085-50)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- ZORO SELECT Spoon Sampler 1/4 Tsp, Pk12 (F36723-0000)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- Zoro Select Specialty Safety Tools