Shop All Hand & Bowl Scoops
Zoro Select
SCRAPER STIRRING PADDLES HDPE
Mfr # 107165
Zoro # G4767262
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 55.63 cm, 21 29/32 in
- Color White
- Material HDPE
- Product Type Scraper
- Handle Length - Metric 50.8 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107165
- Zoro # G4767262
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 55.63 cm, 21 29/32 in |
Handle Length - Metric | 50.8 cm |
Overall Width - Metric | 5 cm |
Handle Diameter - Metric | 1.27 cm |
Blade Width - Metric | 5 cm |
Blade Length - Metric | 7.62 cm |
Overall Length - Metric | 55.63 cm |
Details
Item | Stirring Paddle |
Color | White |
Material | HDPE |
Product Type | Scraper |
Number of Functional Sides | 1 |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Coating | Uncoated |
Description
Stirring Paddle, Product Type Scraper, Material HDPE, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 55.63 cm, Overall Width - Metric 5 cm, Handle Length - Metric 50.8 cm, Capacity - Metric Not Applicable, Blade Width - Metric 5 cm, Handle Diameter - Metric 1.27 cm, Blade Length - Metric 7.62 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- CURRENT TOOLS Double Leg Cable Pulling Harness - Long (2500-1)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- Zoro Select Hand & Bowl Scoops