Shop All Hand & Bowl Scoops
Zoro Select
SCRAPER PADDLE FIRM BLADE NYLON
Mfr # 490844
Zoro # G4767271
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in, 101.6 cm
- Color White
- Material Nylon
- Features Hanging Tab, Waterproof Sealed Exterior
- Product Type Scraping Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 490844
- Zoro # G4767271
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 40 in, 101.6 cm |
Blade Length - Metric | 19.05 cm |
Overall Length - Metric | 101.6 cm |
Handle Length - Metric | 82.55 cm |
Blade Width - Metric | 11.4 cm |
Handle Diameter - Metric | 31.8 mm |
Overall Width - Metric | 11.4 cm |
Details
Item | Scraping Paddle |
Color | White |
Material | Nylon |
Features | Hanging Tab, Waterproof Sealed Exterior |
Product Type | Scraping Paddle |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Number of Functional Sides | 2 |
Description
Scraping Paddle, Product Type Scraping Paddle, Material Nylon, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards Not Applicable, Overall Length - Metric 101.6 cm, Overall Width - Metric 11.4 cm, Handle Length - Metric 82.55 cm, Blade Width - Metric 11.4 cm, Handle Diameter - Metric 31.8 mm, Blade Length - Metric 19.05 cm, Features Hanging Tab, Waterproof Sealed Exterior, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- EZRED LASER WHEEL ALIGNMENT KIT TOOL (EZLINE)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- ZORO SELECT Scoop, Rounded, HDPE, 250mL, White, PK5 (208075-0250)
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- Zoro Select Hand & Bowl Scoops