Shop All Hand Scrapers
Zoro Select
Scraper, 36in Handle
Mfr # F36831-0000
Zoro # G8120917
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemical and Corrosion Resistant Scraper
- Color Red
- Material LDPE
- Taper 9.5 mm /-3/8 in Down to A Chisel Edge
- Handle Length 910 mm, 35.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36831-0000
- Zoro # G8120917
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Handle Length | 910 mm, 35.83 in |
Blade Length - Metric | 15.2 cm |
Handle Length - Metric | 91 cm |
Handle Diameter - Metric | 25 mm |
Overall Length - Metric | 106.2 cm |
Blade Width - Metric | 12.7 cm |
Overall Width - Metric | 12.7 cm |
Details
Item | Scraper |
Type | Chemical and Corrosion Resistant Scraper |
Color | Red |
Material | LDPE |
Taper | 9.5 mm /-3/8 in Down to A Chisel Edge |
Features | Chemical-Resistant |
Standards | FDA Grade Material |
Product Type | Scraper |
Autoclavable | No |
Number of Functional Sides | 2 |
Sterile/Non-Sterile | Non-Sterile |
Description
Scraper, Product Type Scraper, Material LDPE, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 106.2 cm, Overall Width - Metric 12.7 cm, Handle Length - Metric 91 cm, Blade Width - Metric 12.7 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 15.2 cm, Features Chemical-Resistant, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, Straight, 3 Pc (16Y597)
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- WORLD ENTERPRISES 6 Inch Scraper Red (209-08-01)
- BOJO TOOLS 3" Wide Edge Scraper Tool (ITH-12-XNGL)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Red (40230EC05)
- Zoro Select Hand Scrapers