Shop All Hand Scrapers
Zoro Select
Scraper, 10 In Handle
Mfr # F36830-0000
Zoro # G8399492
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemical and Corrosion Resistant Scraper
- Color Red
- Handle Length 10 in, 254 mm
- Material LDPE
- Taper 9.5 mm /-3/8 in Down to A Chisel Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36830-0000
- Zoro # G8399492
- Country of Origin Germany
- Category Hand Scrapers
Dimensions
Handle Length | 10 in, 254 mm |
Handle Diameter - Metric | 25 mm |
Overall Length - Metric | 106.2 cm |
Handle Length - Metric | 25 cm |
Blade Length - Metric | 15.2 cm |
Overall Width - Metric | 12.7 cm |
Blade Width - Metric | 12.7 cm |
Details
Item | Scraper |
Type | Chemical and Corrosion Resistant Scraper |
Color | Red |
Material | LDPE |
Taper | 9.5 mm /-3/8 in Down to A Chisel Edge |
Features | Chemical-Resistant |
Standards | FDA Compliant |
Product Type | Scraper |
Number of Functional Sides | 2 |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Scraper, Product Type Scraper, Material LDPE, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 106.2 cm, Overall Width - Metric 12.7 cm, Handle Length - Metric 25 cm, Blade Width - Metric 12.7 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 15.2 cm, Features Chemical-Resistant, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- ZORO SELECT Scraper, 36in Handle (F36831-0000)
- S & H INDUSTRIES SCRAPER INSPECTION STICKER (KE77340)
- UNGER Surface Scraper, f/4" Blades, 12" Handle, Green/Black, PK 10 (UNGSH25CCT)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- OLFA 1 Multi-Purpose Scraper (1086530)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- ALLWAY 4 in. MP Glass Tile Scraper (846673)
- Zoro Select Hand Scrapers