Shop All Microbiology Media
Zoro Select
Scoop, White, 3785mL Cap., HDPE, 406mm L
Mfr # 107154-0001
Zoro # G5119018
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Working Temp. 120 Degrees C (248 Degrees F)
- Capacity 3,785 mL
- Handle Length 177 mm, 6.97 in
- Bowl Size 203 mm x 241 mm/8 in x 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107154-0001
- Zoro # G5119018
- Country of Origin United States
- Category Microbiology Media
Dimensions
Handle Length | 177 mm, 6.97 in |
Bowl Size | 203 mm x 241 mm/8 in x 9 1/2 in |
Overall Length | 406 mm, 15 63/64 in |
Overall Width | 7 63/64 in, 203 mm |
Handle Dia. | 0.98 in, 25 mm |
Size | 203 mm |
Overall Width - Metric | 203 mm |
Overall Length - Metric | 406 mm |
Handle Diameter - Metric | 25 mm |
Bowl Length - Metric | 241 mm |
Handle Length - Metric | 177.8 mm |
Details
Material | HDPE |
Item | Scoop |
Working Temp. | 120 Degrees C (248 Degrees F) |
Capacity | 3,785 mL |
Type | Sampling |
Color | White |
Standards | FDA Grade Material |
Product Type | Scoop |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 3.79 L |
Capacity - Imperial | 1 gal |
Coating | Uncoated |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 1 gal, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 406 mm, Capacity - Metric 3.79 L, Handle Length - Metric 177.8 mm, Coating Uncoated, Handle Diameter - Metric 25 mm, Overall Width - Metric 203 mm, Bowl Length - Metric 241 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- Zoro Select Microbiology Media