Shop All Hand & Bowl Scoops
Zoro Select
Scoop, Rounded, HDPE, 500mL, White, PK5
Mfr # 208075-0500
Zoro # G8490885
product price: $68.89
/pk 5, $13.78/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 51/64 in, 29.97 cm
- Color White
- Overall Width 4 1/2 in, 11.43 cm
- Capacity 500 mL
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208075-0500
- Zoro # G8490885
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 51/64 in, 29.97 cm |
Overall Width | 4 1/2 in, 11.43 cm |
Bowl Length - Metric | 20.16 cm |
Overall Width - Metric | 11.43 cm |
Handle Length - Metric | 9.8 cm |
Overall Length - Metric | 29.97 cm |
Details
Item | Scoop |
Color | White |
Capacity | 500 mL |
Material | HDPE |
Type | Rounded |
Standards | FDA Grade Material |
Product Type | Scoop |
Autoclavable | No |
Capacity - Imperial | 16 7/8 fl oz |
Coating | Uncoated |
Capacity - Metric | 500 mL |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 16 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 29.97 cm, Capacity - Metric 500 mL, Handle Length - Metric 9.8 cm, Coating Uncoated, Overall Width - Metric 11.43 cm, Bowl Length - Metric 20.16 cm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- JACKS IMPORTS Super Scoop 3 Qt. NEON PU (10086-PU)
- Zoro Select Hand & Bowl Scoops