Shop All Hand & Bowl Scoops
Zoro Select
Scoop, Rounded, HDPE, 250mL, White, PK5
Mfr # 208075-0250
Zoro # G8490876
product price: $57.95
/pk 5, $11.59/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 51/64 in, 24.89 cm
- Color White
- Overall Width 3 19/32 in, 9.14 cm
- Material HDPE
- Type Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208075-0250
- Zoro # G8490876
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 9 51/64 in, 24.89 cm |
Overall Width | 3 19/32 in, 9.14 cm |
Bowl Length - Metric | 16.29 cm |
Overall Length - Metric | 24.89 cm |
Overall Width - Metric | 9.14 cm |
Handle Length - Metric | 8.6 cm |
Details
Item | Scoop |
Color | White |
Material | HDPE |
Type | Rounded |
Capacity | 250 mL |
Standards | FDA Grade Material |
Product Type | Scoop |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 250 mL |
Capacity - Imperial | 8 1/2 fl oz |
Coating | Uncoated |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 24.89 cm, Capacity - Metric 250 mL, Handle Length - Metric 8.6 cm, Coating Uncoated, Overall Width - Metric 9.14 cm, Bowl Length - Metric 16.29 cm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- ZORO SELECT Scoop, White, 500mL (607175)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Blue (6777MD3)
- Zoro Select Specialty Safety Tools