Shop All Hand & Bowl Scoops
Zoro Select
Scoop, Rounded, HDPE, 1500mL, White, PK5
Mfr # 208075-1500
Zoro # G6942302
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39.88 cm, 15 45/64 in
- Color White
- Overall Width 6 19/64 in, 16 cm
- Type Rounded
- Capacity 1,500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208075-1500
- Zoro # G6942302
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 39.88 cm, 15 45/64 in |
Overall Width | 6 19/64 in, 16 cm |
Overall Width - Metric | 16 cm |
Handle Length - Metric | 11.1 cm |
Overall Length - Metric | 39.88 cm |
Bowl Length - Metric | 28.78 cm |
Details
Item | Scoop |
Color | White |
Type | Rounded |
Capacity | 1,500 mL |
Material | HDPE |
Standards | FDA Grade Material |
Product Type | Scoop |
Autoclavable | No |
Coating | Uncoated |
Capacity - Imperial | 50 3/4 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 1.5 L |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 50 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 39.88 cm, Capacity - Metric 1.5 L, Handle Length - Metric 11.1 cm, Coating Uncoated, Overall Width - Metric 16 cm, Bowl Length - Metric 28.78 cm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- ZORO SELECT Scoop, White, 350mL (607135)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- Zoro Select Hand & Bowl Scoops