Shop All Hand & Bowl Scoops
Zoro Select
Scoop, Rounded, HDPE, 1000mL, White, PK5
Mfr # 208075-1000
Zoro # G8490894
product price: $86.49
/pk 5, $17.30/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 51/64 in, 35.05 cm
- Color White
- Capacity 1,000 mL
- Type Rounded
- Overall Width 5 19/64 in, 13.46 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208075-1000
- Zoro # G8490894
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 51/64 in, 35.05 cm |
Overall Width | 5 19/64 in, 13.46 cm |
Overall Length - Metric | 35.05 cm |
Bowl Length - Metric | 24.24 cm |
Overall Width - Metric | 13.46 cm |
Handle Length - Metric | 10.8 cm |
Details
Item | Scoop |
Color | White |
Capacity | 1,000 mL |
Type | Rounded |
Material | HDPE |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Metric | 1 L |
Capacity - Imperial | 33 3/4 fl oz |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 35.05 cm, Capacity - Metric 1 L, Handle Length - Metric 10.8 cm, Coating Uncoated, Overall Width - Metric 13.46 cm, Bowl Length - Metric 24.24 cm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- JACKS IMPORTS Super Scoop 3 Qt. BLACK (10086-BK)
- Zoro Select Hand & Bowl Scoops