Shop All Microbiology Media
Zoro Select
Scoop, Polyethylene, 4L
Mfr # H36760-0000
Zoro # G7948911
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Type Large cylindrical scoop
- Overall Width 7 1/8 in, 18.1 cm
- Overall Length 15 in, 38.1 cm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36760-0000
- Zoro # G7948911
- Country of Origin United States
- Category Microbiology Media
Dimensions
Overall Width | 7 1/8 in, 18.1 cm |
Overall Length | 15 in, 38.1 cm |
Handle Length | 120.7 mm, 5 in |
Overall Width - Metric | 18.1 cm |
Overall Length - Metric | 38.1 cm |
Handle Length - Metric | 12.7 cm |
Overall Height - Metric | 18.1 cm |
Bowl Length - Metric | 25.4 cm |
Details
Material | Polyethylene |
Item | Scoop |
Type | Large cylindrical scoop |
Color | White |
Capacity | 4 L/1 gal |
Standards | FDA Grade Material |
Features | Closed Back and Non-Spill Shape, Ergonomic Handle |
Product Type | Scoop |
Capacity - Imperial | 1 gal |
Coating | Uncoated |
Autoclavable | No |
Capacity - Metric | 4 L |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material Polyethylene, Material Grade Not Applicable, Capacity - Imperial 1 gal, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 38.1 cm, Capacity - Metric 4 L, Features Closed Back and Non-Spill Shape, Ergonomic Handle, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 18.1 cm, Overall Height - Metric 18.1 cm, Bowl Length - Metric 25.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- DETECTAMET Metal Detectable Scraper, 16 1/3" L, White (517-A51-P06)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 12 (BPB002-PK/12)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- Zoro Select Microbiology Media