Shop All Microbiology Media
Zoro Select
Scoop, Polyethylene, 1L
Mfr # H36758-0001
Zoro # G8239962
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Handle Length 120.7 mm, 5 in
- Type Large cylindrical scoop
- Capacity 1 L/1 qt
- Overall Width 5 1/2 in, 14 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36758-0001
- Zoro # G8239962
- Country of Origin United States
- Category Microbiology Media
Dimensions
Handle Length | 120.7 mm, 5 in |
Overall Width | 5 1/2 in, 14 cm |
Overall Length | 10 in, 25.4 cm |
Overall Length - Metric | 25.4 cm |
Overall Width - Metric | 14 cm |
Overall Height - Metric | 14 cm |
Bowl Length - Metric | 14 cm |
Handle Length - Metric | 12.7 cm |
Details
Material | Polyethylene |
Item | Scoop |
Type | Large cylindrical scoop |
Capacity | 1 L/1 qt |
Color | White |
Features | Closed Back and Non-Spill Shape, Ergonomic Handle |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Metric | 1 L |
Coating | Uncoated |
Capacity - Imperial | 33 3/4 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polyethylene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 25.4 cm, Capacity - Metric 1 L, Features Closed Back and Non-Spill Shape, Ergonomic Handle, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 14 cm, Overall Height - Metric 14 cm, Bowl Length - Metric 14 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD 1 In. x 1 In. 70% Alcohol Swabs, 200PK (CUR45581RBI)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- Zoro Select Microbiology Media