Shop All Microbiology Media
Zoro Select
Scoop, Metal Dect, Blue, 6 Oz, PK100
Mfr # H36906-0006
Zoro # G4700421
product price: $502.99
/pk 100, $5.03/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Bowl Size 13.5 cm x 5.4 cm x 4.9 cm/5 5/16 in x 2 1/8 in x 1 5/16 in
- Type Sterile/Metal/X-ray Detectable Scoop U.S. Patent 6.915.712 B1
- Handle Length 2.19 in, 56 mm
- Size 250ml (8oz)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36906-0006
- Zoro # G4700421
- Country of Origin United States
- Category Microbiology Media
Dimensions
Bowl Size | 13.5 cm x 5.4 cm x 4.9 cm/5 5/16 in x 2 1/8 in x 1 5/16 in |
Handle Length | 2.19 in, 56 mm |
Size | 250ml (8oz) |
Overall Length | 7 1/2 in, 19.1 cm |
Overall Width | 2 1/8 in, 5.4 cm |
Handle Length - Metric | 5.6 cm |
Overall Length - Metric | 19.1 cm |
Overall Height - Metric | 4.9 cm |
Overall Width - Metric | 5.4 cm |
Bowl Length - Metric | 13.5 cm |
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color Blue, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 19.1 cm, Capacity - Metric 250 mL, Features Blue Coloring Provides a Contrasting Color to Most Sampled Products, Flat Bottomed, Individually Packaged, Handle Length - Metric 5.6 cm, Coating Uncoated, Overall Width - Metric 5.4 cm, Overall Height - Metric 4.9 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- Zoro Select Microbiology Media