Shop All Microbiology Media
Zoro Select
Scoop, Metal Dect, Blue, 4 Oz, PK100
Mfr # H36904-0006
Zoro # G4685791
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color Blue
- Bowl Size 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in
- Handle Length 120.7 mm, 5 in
- Size 125ml (4oz)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H36904-0006
- Zoro # G4685791
- UPC # 024140929922
- Country of Origin United States
- Category Microbiology Media
Dimensions
Bowl Size | 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in |
Handle Length | 120.7 mm, 5 in |
Size | 125ml (4oz) |
Overall Width | 2 in, 5.1 cm |
Overall Length | 8 1/16 in, 22.1 cm |
Overall Height - Metric | 3.3 cm |
Bowl Length - Metric | 9.4 cm |
Overall Length - Metric | 22.1 cm |
Handle Length - Metric | 12.7 cm |
Overall Width - Metric | 5.1 cm |
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 4 1/4 fl oz, Color Blue, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 22.1 cm, Capacity - Metric 125 mL, Features Blue Coloring Provides a Contrasting Color to Most Sampled Products, Flat Bottomed, Individually Packaged, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 5.1 cm, Overall Height - Metric 3.3 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- SPARTAN CHEMICAL CO. QAC QR Test Strips, 100PK (983800)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- Zoro Select Microbiology Media