Shop All Hand & Bowl Scoops
Zoro Select
Scoop, Low Density Polyethylene, 25mL
Mfr # 607105
Zoro # G4769624
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 7/32 in, 13.26 cm
- Color White
- Overall Width 1 3/4 in, 4.45 cm
- Working Temp. 120 Degrees C (248 Degrees F)
- Capacity 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 607105
- Zoro # G4769624
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 5 7/32 in, 13.26 cm |
Overall Width | 1 3/4 in, 4.45 cm |
Handle Length | 53.98 mm, 2.13 in |
Handle Length - Metric | 54.1 mm |
Overall Length - Metric | 13.26 cm |
Overall Width - Metric | 4.45 cm |
Bowl Length - Metric | 7.62 cm |
Details
Item | Scoop |
Color | White |
Working Temp. | 120 Degrees C (248 Degrees F) |
Capacity | 25 mL |
Material | HDPE |
Type | Corrosion Resistant |
Features | Flat Bottomed |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Imperial | 7/8 fl oz |
Coating | Uncoated |
Capacity - Metric | 25 mL |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 13.26 cm, Capacity - Metric 25 mL, Features Flat Bottomed, Handle Length - Metric 54.1 mm, Coating Uncoated, Overall Width - Metric 4.45 cm, Bowl Length - Metric 7.62 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Standard SAE Socket Set (80307D)
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 1-1/16 4" Depth of Cut Annular Cutter (94SE204)
- ZORO SELECT Stir Paddle, HDPE, 78", White (107195)
- ZORO SELECT Scoop And Bag, 4 1/2 x 9 In, PK50 (H36910-0000)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- Zoro Select Hand & Bowl Scoops