Shop All Hand & Bowl Scoops
Zoro Select
Scoop, LDPE, 15 mL Dynalon
Mfr # 606055
Zoro # G4769493
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.43 cm, 4 1/2 in
- Color White
- Capacity 15 mL
- Material HDPE
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 606055
- Zoro # G4769493
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11.43 cm, 4 1/2 in |
Overall Length - Metric | 11.43 cm |
Handle Length - Metric | 45 mm |
Bowl Length - Metric | 6.35 cm |
Details
Item | Scoop |
Color | White |
Capacity | 15 mL |
Material | HDPE |
Type | Corrosion Resistant |
Features | Flat Bottomed |
Standards | FDA Grade Material |
Product Type | Scoop |
Autoclavable | No |
Coating | Uncoated |
Capacity - Metric | 15 mL |
Capacity - Imperial | 1/2 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Description
This Dynalon 606055 LDPE Scoop is the perfect tool for handling small amounts of materials. It has a capacity of 15 ml and is corrosion resistant. Made from high-density polyethylene, this scoop is highly durable and will last you a long time. The scoop has an overall length of 4 1/2 in., making it easy to use for various purposes. With its corrosion resistance, you can count on this scoop for all your material handling needs. The Dynalon LDPE Scoop is the ideal product that you need to complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points (5MX57)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Scoop, HDPE, 1/2 gal (107154-0005)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- Zoro Select Hand & Bowl Scoops