Shop All Hand & Bowl Scoops
Zoro Select
Scoop, HDPE, 250mL
Mfr # 108085-250
Zoro # G4333271
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in, 33.02 cm
- Color White
- Overall Width 3 21/64 in, 8.46 cm
- Working Temp. 120 Degrees C (248 Degrees F)
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 108085-250
- Zoro # G4333271
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 in, 33.02 cm |
Overall Width | 3 21/64 in, 8.46 cm |
Handle Length | 228.6 mm, 9 in |
Handle Length - Metric | 22.86 cm |
Overall Length - Metric | 33.02 cm |
Overall Width - Metric | 8.46 cm |
Bowl Length - Metric | 10.16 cm |
Details
Item | Scoop |
Color | White |
Working Temp. | 120 Degrees C (248 Degrees F) |
Material | HDPE |
Type | Ladle Scoop |
Capacity | 250 mL |
Standards | FDA Grade Material |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Capacity - Metric | 250 mL |
Coating | Uncoated |
Capacity - Imperial | 8 1/2 fl oz |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 33.02 cm, Capacity - Metric 250 mL, Handle Length - Metric 22.86 cm, Coating Uncoated, Overall Width - Metric 8.46 cm, Bowl Length - Metric 10.16 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- EXCEL BLADES Deluxe Knife & Tool Set in Wooden Box (44286IND)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Spoon Sampler 1/4 Tsp, Pk12 (F36723-0000)
- ZORO SELECT Scoop, White, 500mL (607175)
- ZORO SELECT Scoop, White, 350mL (607135)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- Zoro Select Hand & Bowl Scoops