Shop All Hand & Bowl Scoops
Zoro Select
Scoop, HDPE, 1000mL
Mfr # 108085-1000
Zoro # G4769466
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in, 40.64 cm
- Color White
- Capacity 1,000 mL
- Type Ladle Scoop
- Handle Length 254 mm, 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 108085-1000
- Zoro # G4769466
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 16 in, 40.64 cm |
Handle Length | 254 mm, 10 in |
Overall Width | 5 21/64 in, 13.54 cm |
Overall Width - Metric | 13.54 cm |
Overall Length - Metric | 40.64 cm |
Handle Length - Metric | 30.48 cm |
Bowl Length - Metric | 10.16 cm |
Details
Item | Scoop |
Color | White |
Capacity | 1,000 mL |
Type | Ladle Scoop |
Material | HDPE |
Working Temp. | 120 Degrees C (248 Degrees F) |
Standards | FDA Grade Material |
Product Type | Scoop |
Coating | Uncoated |
Capacity - Imperial | 33 3/4 fl oz |
Capacity - Metric | 1 L |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 40.64 cm, Capacity - Metric 1 L, Handle Length - Metric 30.48 cm, Coating Uncoated, Overall Width - Metric 13.54 cm, Bowl Length - Metric 10.16 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR944)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- DEWALT Multi-Tacker, Manual, 7-1/4"L, 1/2" Crown W (DWHTTR510)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- ZORO SELECT Scoop, White, 350mL (607135)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- ZORO SELECT Scoop Sterile Poly 60Ml, Pk100 (H36902-0000)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- Zoro Select Hand & Bowl Scoops