Shop All Hand & Bowl Scoops
Zoro Select
SCOOP ALUMINUM FEP-COATED TFE 2 LITER
Mfr # H36735-0000
Zoro # G4770631
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.1 cm, 12 1/4 in
- Color Brown
- Handle Length 4 in, 102 mm
- Type FEP Coated Aluminum Scoop
- Meets/Exceeds FDA Regulations Governing Direct Food Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36735-0000
- Zoro # G4770631
- UPC # 024140918322
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 31.1 cm, 12 1/4 in |
Handle Length | 4 in, 102 mm |
Overall Width | 12.7 cm, 5 in |
Bowl Size | 21.6 cm x 12.7 cm x 8.9 cm/8 1/4 in x 5 in x 3 1/2 in |
Bowl Length - Metric | 20.9 cm |
Overall Length - Metric | 31.1 cm |
Overall Height - Metric | 8.9 cm |
Handle Length - Metric | 10.2 cm |
Overall Width - Metric | 12.7 cm |
Details
Item | Scoop |
Color | Brown |
Type | FEP Coated Aluminum Scoop |
Meets/Exceeds | FDA Regulations Governing Direct Food Contact |
Capacity | 2 L/1/2 gal |
Material | Aluminum |
Standards | FDA Grade Material |
Features | Non-Slip Grip |
Product Type | Scoop |
Capacity - Metric | 2 L |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Coating | FEP |
Capacity - Imperial | 67 5/8 fl oz |
Description
Scoop, Product Type Scoop, Material Aluminum, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color Brown, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 31.1 cm, Capacity - Metric 2 L, Features Non-Slip Grip, Handle Length - Metric 10.2 cm, Coating FEP, Overall Width - Metric 12.7 cm, Overall Height - Metric 8.9 cm, Bowl Length - Metric 20.9 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5026)
- CRESCENT LUFKIN 1/2" x 100' Linear Engineer's Fiberglass Tape Measure (706D)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0001)
- ZORO SELECT Scoop, White, 500mL (607175)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- ZORO SELECT Scoop And Bag, 4 1/2 x 9 In, PK50 (H36910-0000)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- Zoro Select Specialty Safety Tools