Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Scoop, 67 5/8 fl oz, 37.5 cm, Silver
Mfr # F36739-2000
Zoro # G702590721
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High-Quality Scoops Help Reduce Laboratory Waste, Reusable, Useful in Applications With Limited Salt Exposure
- Capacity 2,000 mL/68 oz
- Overall Length 37.5 cm, 14 49/64 in
- Overall Width 5 3/4 in, 14.61 cm
- Handle Length 5 in, 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36739-2000
- Zoro # G702590721
- UPC # 191634087007
- Country of Origin Pakistan
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 37.5 cm, 14 49/64 in |
Overall Width | 5 3/4 in, 14.61 cm |
Handle Length | 5 in, 127 mm |
Size | 14.75 in |
Handle Dia. | 25.4 mm, 1 in |
Bowl Length - Metric | 24.8 cm |
Handle Length - Metric | 12.7 cm |
Overall Length - Metric | 37.5 cm |
Overall Width - Metric | 14.61 cm |
Handle Diameter - Metric | 25.4 mm |
Description
Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 304, Capacity - Imperial 67 5/8 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 37.5 cm, Capacity - Metric 2 L, Features Useful in Applications with Limited Salt Exposure, Handle Length - Metric 12.7 cm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 14.61 cm, Bowl Length - Metric 24.8 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK500 (F1016-5)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- TWD SCIENTIFIC Extra Large Sample Transfer Scoop, 2500PK (ASPS-04-CS)
- Zoro Select Lab Scoops, Scrapers, & Spatulas