Shop All Spill Control Kits and Stations
Zoro Select
Scoop 5 In 2.5 In 9.5 In 304 SS
Mfr # 46790
Zoro # G4735622
original price:
$11.76
22% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 5 x 2-1/2 x 1/2 in
- Container Capacity 5 oz
- Capacity 5 oz
- Handle Length 101.6 mm, 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46790
- Zoro # G4735622
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 5 x 2-1/2 x 1/2 in |
Handle Length | 101.6 mm, 4 in |
Bowl Size | 2 1/2 in |
Overall Length | 24.13 cm, 9 1/2 in |
Overall Width | 2 1/2 in, 6.35 cm |
Length | 24.13 cm, 9 1/2 in |
Handle Length - Metric | 101.6 mm |
Overall Length - Metric | 24.13 mm |
Overall Width - Metric | 6.35 cm |
Bowl Length - Metric | 6.35 cm |
Details
Item | Scoop |
Color | Silver |
Container Capacity | 5 oz |
Capacity | 5 oz |
Type | Stainless Steel Scoop |
Material | Stainless Steel |
Working Temp. | 121 Degrees C (250 Degrees F) |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Weight | 2 1/2 in, 6.35 cm |
Capacity - Metric | 147.87 mL |
Autoclavable | No |
Capacity - Imperial | 5 fl oz |
Description
Scoop, Product Type Scoop, Material Stainless Steel, Capacity - Imperial 5 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 24.13 mm, Capacity - Metric 147.87 mL, Handle Length - Metric 101.6 mm, Overall Width - Metric 6.35 cm, Bowl Length - Metric 6.35 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- Zoro Select Spill Control Supplies