Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Scoop, 3 3/8 fl oz, 18 cm, Silver
Mfr # F36738-0100
Zoro # G902590675
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
- Capacity 100 mL/3 oz
- Overall Length 18 cm, 7 3/32 in
- Overall Width 5.08 cm, 2 in
- Handle Length 3 in, 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36738-0100
- Zoro # G902590675
- UPC # 191634086826
- Country of Origin Pakistan
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 18 cm, 7 3/32 in |
Overall Width | 5.08 cm, 2 in |
Handle Length | 3 in, 76.2 mm |
Handle Dia. | 25.4 mm, 1 in |
Bowl Size | 10 cm x 5 cm/4 in x 2 in |
Size | 7.25 in |
Handle Diameter - Metric | 25.4 mm |
Bowl Length - Metric | 10 cm |
Overall Length - Metric | 18 cm |
Handle Length - Metric | 76.2 mm |
Overall Width - Metric | 5.08 cm |
Description
Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 3 3/8 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 18 cm, Capacity - Metric 100 mL, Features Salt and Acid Resistant, Handle Length - Metric 76.2 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 5.08 cm, Bowl Length - Metric 10 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Ellipso-Spoon, Sampler, Stainless Steel (H36806-0018)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- A2Z SCILAB Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR136)
- Zoro Select Lab Scoops, Scrapers, & Spatulas