Shop All Set Screws
Zoro Select
Sckt St Scrw, Knurl Cup, 1/2-13x1-1/4, PK25
Mfr # U07890.050.0125
Zoro # G4606165
product price: $15.69
/pk 25, $0.63/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1-1/4 in
- Drive Size 1/4 in
- Point type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.050.0125
- Zoro # G4606165
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Type | UNC |
Decimal Equivalent | 0.5 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 1200 PK (B34130.025.0088)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.9999)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.025.7200)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/2, PK100 (U07852.011.0050)
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 (M51250.120.0035)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x3/4, PK25 (U07800.050.0075)
- ZORO SELECT Set Screw, 13, Cup, 7/16in, PK50 (U07840.050.0043)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/4, PK100 (U07852.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- Zoro Select Set Screws