Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 8-32x5/8, PK100
Mfr # U07890.016.0062
Zoro # G4636651
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.016.0062
- Zoro # G4636651
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 5/8 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.082 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Type | Coarse |
Decimal Equivalent | 0.164 in |
Meets | ASME B18.3 |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 5/8 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- ZORO SELECT Set Screw, Zinc Platd, 32, Flat, 3/4in, PK100 (U07860.013.0075)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 (M07840.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (SSCIA0310037USA-100BX)
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- Zoro Select Set Screws