Zoro Select

Sckt Set Scrw, Knurl Cup, 6-32x3/16, PK100


original price: $6.79
9% off
new price: $6.15
/pk 100, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size #6-32
  • Drive Size 1/16 in
  • Point type Knurled Cup
  • Point Type Knurled Cup
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #6-32
Overall Length 3/16 in
Drive Size 1/16 in
Minimum Point Diameter 0.069 in
Dimensional Standards ASME B18.3

Details

System of Measurement Inch
Drive Type Torx
Point type Knurled Cup
Point Type Knurled Cup
Point Material Alloy Steel
Material Alloy Steel
Finish Black Oxide
Item Set Screw
Meets ANSI/ASME B18.3
Rockwell Hardness C45 to C53
Type UNC
Decimal Equivalent 0.138 in
Head Type Headless
Head Shape Headless
Thread Fit 3A
Thread Type Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.