Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100
Mfr # U07890.031.0100
Zoro # G1465274
product price: $22.69
/pk 100, $0.23/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 1 in
- Drive Size 5/32 in
- Point type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.031.0100
- Zoro # G1465274
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.169 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI B18.3 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -50 to 550 Degrees |
Decimal Equivalent | 0.156 in |
Type | UNC |
Head Type | Headless |
Minimum Temperature | -50 Degrees F |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Headless |
Maximum Temperature | 550 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.019.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37000.050.0001)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (189461)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 316, Plain Finish (44231)
- ZORO SELECT Socket Set Screw, Cone, 10-32x1/4, PK100 (121085-PR)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51260.025.0005)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M07840.160.0025)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- ZORO SELECT 10-24X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (1005SSNI)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x5/8, PK100 (U07852.037.0062)
- Zoro Select Set Screws