Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-24x3/8, PK100
Mfr # U07891.037.0037
Zoro # G1641613
original price:
$12.55
10% off
new price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/8 in
- Drive Size 3/16 in
- Point type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07891.037.0037
- Zoro # G1641613
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.187 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.375 in |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Type | UNF |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK (M37060.040.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- ZORO SELECT Sckt Set Scrw, Flat, M8x1.25mmx16mm, PK10 (M51240.080.0016)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x7/8, PK50 (U07840.043.0087)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/16, PK100 (U07810.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- ZORO SELECT Sckt Set Scrw, Flat, M3x0.50mmx4mm, PK100 (SS3S03004-100P1)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (U07840.037.0037)
- Zoro Select Set Screws