Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100
Mfr # U07890.037.0037
Zoro # G1161246
original price:
$26.75
9% off
new price: $24.15
/pk 100, $0.24/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 3/8 in
- Drive Size 3/16 in
- Point type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.037.0037
- Zoro # G1161246
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.187 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK (1420MH)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.100.0001)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 25mm, PK100 (M07850.060.0025)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (U07810.016.0012)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK10 (0137516T100)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 20mm, PK50 (M07860.100.0020)
- ZORO SELECT M16-2X25 ISO4029 SOCKET SET CUPPT. BLK OX (M16025SSC)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 (U07840.050.0225)
- J.W. WINCO GN605-M10-16-AN Socket Set Screw (605-M10-16-AN)
- Zoro Select Set Screws