Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-16x3/4, PK100
Mfr # U07890.037.0075
Zoro # G1641394
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/16 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07890.037.0075
- Zoro # G1641394
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.206 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.188 in |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Meets | ANSI B18.3 |
Temp. Range (F) | -50 to 550 Degrees |
Head Type | Headless |
Thread Fit | 3A |
Minimum Temperature | -50 Degrees F |
Maximum Temperature | 550 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- J.W. WINCO GN433-26-1/4X20-20-MT Wing Screw (433-26-1/4-20-20-MT)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- ZORO SELECT Socket Set Screw, Flat, 5-40x1/4, PK100 (U07810.012.0025)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx40mm, PK10 (M51260.060.0040)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/2, PK10 (U07852.050.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 16mm, PK25 (M07840.140.0016)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- Zoro Select Set Screws