Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-16x3/4, PK100
Mfr # SSKCIA0370075USA-100BX
Zoro # G2505133
product price: $26.59
/pk 100, $0.27/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/16 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSKCIA0370075USA-100BX
- Zoro # G2505133
- UPC # 096653467383
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.212 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.019 in |
Type | Coarse |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.019 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01000.062.0550)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK (24SW0006)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT81)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (SSKCIA0370050USA-100BX)
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 (M07840.040.0030)
- ZORO SELECT Set Screw, M10 x 1.50mm, 16mm L, PK50 (M51240.100.0016)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x1/4, PK100 (U07800.025.0025)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 12mm, PK50 (M07820.120.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U01080.037.0075)
- ZORO SELECT M5-0.8X6 ISO4029 SOCKET SET CUPPT. BLK OX (M5006SSC)
- Zoro Select Set Screws