Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100
Mfr # U07891.025.0025
Zoro # G1099305
original price:
$17.78
39% off
new price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 1/8 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07891.025.0025
- Zoro # G1099305
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.125 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.25 in |
Type | UNF |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.3600)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.056.0200)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.050.0175)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100 (U07891.025.0018)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (SSKCIA0250031USA-100BX)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x2, PK25 (U07852.037.0200)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x3/4, PK25 (U07800.050.0075)
- Zoro Select Set Screws