Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 1/4-20x1/4, PK100
Mfr # U07890.025.0025
Zoro # G3040353
product price: $15.35
/pk 100, $0.15/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.025.0025
- Zoro # G3040353
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.125 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Type | UNC |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U55730.037.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.080.0060)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (04134)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (U07890.025.0031)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100, Class: 3A (U07890.025.0050)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1in, PK100 (U07860.025.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK100 (U07840.031.0075)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 80mm, PK50 (M07840.120.0080)
- HOLO-KROME HOLO-KROME 10 X 1/4 S/SET KNURL PT 100/BOX (42024)
- Zoro Select Set Screws