Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 1/2-13x1/2, PK50
Mfr # U07890.050.0050
Zoro # G3144014
product price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.050.0050
- Zoro # G3144014
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Decimal Equivalent | 0.5 in |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK (SHR-137ST PA)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0050)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22160)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51240.040.0005)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1-3/4, PK100 (U07852.031.0175)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx8mm, PK100 (M51260.050.0008)
- ZORO SELECT M8X10 METR SOCK SET KNURL CUP BLK OX (M8010SSCKI)
- ZORO SELECT Set Screw, AST, M3x0.50mm, Flat, 6mm, PK100 (M07860.030.0006)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2 1/2 (U01080.100.0250)
- Zoro Select Set Screws