Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 10-24x1/4, PK100
Mfr # U07890.019.0025
Zoro # G2954524
original price:
$13.99
10% off
new price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Drive Size 3/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.019.0025
- Zoro # G2954524
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.095 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.19 in |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #10-24, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS201)
- ARMOR COAT Flat Washer, Fits Bolt Size 1/2" , Steel Armor Coat Finish, 25 PK (UST237823)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 10mm L, PK100 (M07840.040.0010)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 10-32x3/16, PK100 (SSDFIA-100018-100P)
- ZORO SELECT Socket Set Screw, Cup, 6-40x1/8, PK100 (U07852.013.0012)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (U07852.031.0100)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- Zoro Select Set Screws