Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 10-24x1/2, PK100
Mfr # U07890.019.0050
Zoro # G4541564
original price:
$9.69
10% off
new price: $8.69
/pk 100, $0.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Drive Size 3/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07890.019.0050
- Zoro # G4541564
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/2 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.095 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.19 in |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Type | UNC |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #10-24, Overall Length 1/2 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55010.062.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/4in, PK100 (U07860.037.0125)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100 (U07891.031.0037)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1", PK25 (U07845.050.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (U07890.037.0037)
- Zoro Select Set Screws