Shop All Set Screws
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Flat, M8x1.25mmx12mm, PK100 (Discontinued)
Mfr # 6GA62
Zoro # G1180724
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M8-1.25 mm
- Overall Length 12 mm
- Drive Type Socket
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6GA62
- Zoro # G1180724
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 mm |
Overall Length | 12 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 913, ISO 4026 |
Screw Size | M8-1.25 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | DIN 913/ISO 4026 |
Class | 5g6g |
Point type | Flat |
Decimal Equivalent | 0.315 in |
Rockwell Hardness | C45 Minimum |
Head Type | Headless |
Thread Type | Coarse |
Material Type | Steel |
Thread Pitch | 1.25 mm |
Finish Type | Black Oxide |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.315 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.