Shop All Set Screws
Zoro Select
Sckt Set Scrw, Flat, M3x0.50mmx4mm, PK100
Mfr # SS3S03004-100P1
Zoro # G2917381
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Overall Length 4 mm
- Drive Size 1.5 mm
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SS3S03004-100P1
- Zoro # G2917381
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 4 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 913, ISO 4026 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 Minimum |
Class | 5g6g |
Meets | DIN 913/ISO 4026 |
Decimal Equivalent | 0.118 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Thread Pitch | 0.5 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 4 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.031.0125)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (08407DQG188)
- ZORO SELECT 6-32X3/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL (0603SSCI)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- ZORO SELECT Socket Set Screw, Oval, 10-24x1/4, PK100 (U07845.019.0025)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1in, PK100 (U07860.025.0100)
- ZORO SELECT M5-0.8X5 ISO4029 SOCKET SET CUPPT. BLK OX (M5005SSC)
- ZORO SELECT 3/8-24X1/2 FINE SOCKET SET SCR FLAT PLAIN (3808SSF)
- HOLO-KROME HOLO-KROME 1/2 X 3/4 S/SET KNURL PT 50/BOX (42056)
- Zoro Select Set Screws