Shop All Set Screws
Zoro Select
Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100
Mfr # M51260.080.0012
Zoro # G3132446
product price: $7.75
/pk 100, $0.08/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 4 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.080.0012
- Zoro # G3132446
- UPC # 190735963029
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 12 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Class | 6g |
Decimal Equivalent | 0.315 in |
Meets | DIN 916/ISO 4029 |
Head Type | Headless |
Thread Pitch | 1.25 mm |
Material Grade/Class | 18-8 |
Thread Fit | 6g |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10, Meets: ASME B18.3 (U07840.062.0200)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 5/16in, PK100 (U07860.037.0031)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (SSCIA0-60031USA-100BX)
- Zoro Select Set Screws