Shop All Set Screws
Zoro Select
Sckt Set Scrw, Cup, M1.6x0.35mmx5mm, PK10
Mfr # SS6X01605-010P1
Zoro # G3238532
product price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M1.6
- Drive Size 0.7 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SS6X01605-010P1
- Zoro # G3238532
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M1.6 |
Overall Length | 5 mm |
Drive Size | 0.7 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | DIN 916/ISO 4029 |
Class | 6g |
Decimal Equivalent | 0.063 in |
Head Type | Headless |
Thread Fit | 6g |
Material Grade/Class | 18-8 |
Thread Pitch | 0.35 mm |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M1.6-0.35 mm, Overall Length 5 mm, Drive Type Socket, Drive Size 0.7 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (34983)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25 (SSDFIA0620062-025P)
- ZORO SELECT Set Screw, 14, Flat, 1-1/4in, PK25 (U07810.043.0125)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 5mm, PK100 (M07890.050.0005)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (U07840.016.0018)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (SSCFIA0310100USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 10mm L, PK100 (M07810.050.0010)
- Zoro Select Set Screws