Shop All Set Screws
Zoro Select
Sckt Set Scrw, 1/2 Dog, 5/8-11x1", PK10
Mfr # U07820.062.0100
Zoro # G9977493
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Overall Length 1 in
- Drive Size 5/16 in
- Point type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07820.062.0100
- Zoro # G9977493
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.456 in |
Maximum Point Diameter | 0.469 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.313 in |
Meets | ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.469 in, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Point Diameter 0.456 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1-1/2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0150)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.3600)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0050)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- ZORO SELECT Set Screw, 14, Flat, 5/8in, PK50 (U07810.043.0062)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Cup, 100mm, PK10 (M07840.160.0100)
- ZORO SELECT 10-32X3/16 FINE SOCKET SET SCR FLAT PLAIN (1103SSF)
- ZORO SELECT Set Screw, AST, M8x1.25mm, K Cup, 10mm, PK100 (M07890.080.0010)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 30mm, PK100 (M07800.060.0030)
- Zoro Select Set Screws